Beli motor 3 phase 75 kw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Motor Three-Phase (Dinamo Motor Listrik)
    Mulai

    Rp14.999.900

    Mitsubishi Motor Three-Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Poles: 4P
    • Mounting: Fully enclosed outer fan with indoor legs
  2. Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium Series SF-PR (Dinamo Motor Listrik)
    Mulai

    Rp7.899.900

    Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium Series SF-PR (Dinamo Motor Listrik)
    Deskripsi:
    The rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mechanical loss. The iron core uses a material with low generated loss, and the flow of magnetic flux is reviewed to optimize the shape. For electric wires, resistance is suppressed by increasing the cross-sectional area of the electric wire by improving the electric wire space factor and shortening the crossover. The frame is made of steel plate that easily allows magnetic flux to pass through and is suitable for high-efficiency design.* Regarding domestic high efficiency regulation compliance It complies with Japan's Top Runner regulations at 200/200 / 220V 50/60 / 60Hz and 400/400 / 440V 50/60 / 60Hz. Since there is no certification system for domestic top runner regulations, there is no certification number. * Regarding compliance with US high efficiency regulations It complies with US EISA law at 230V60Hz and 460V60Hz. The conformity certification number CC012A is displayed on the main body name plate. It does not support UL standards. * Since the mounting dimensions (frame number) are compatible with the SF-JR type, replacement can be done smoothly.
    atribut:
    • Applicable Standard: JEC-2137-2000 (efficiency is IEC60034-30)
    • Brake: Without brake
    • Power Supply: Three-phase
    • Type: General-purpose motor
    • Type of Sign: Leg mounting
  3. Nissei Gearmotor G3 Series (Motor Listrik)
    Mulai

    Rp11.999.900

    Nissei Gearmotor G3 Series (Motor Listrik)
    atribut:
    • Output (kW): 0.4
    • Power Supply: Three-phase
    • Frequency (Hz): 50/60/60
    • Frame Number (mm): 28
  4. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. Mitsubishi Electric Three Phase Induction Motors Vertical Type
    Mulai

    Rp3.499.900

    Mitsubishi Electric Three Phase Induction Motors Vertical Type
    atribut:
    • Enclosure Construction: Totally Enclosed Fan-Coded
  6. Mitsubishi Electric Geared Motor GM-SF Series Flange Mounting Without Brake (Motor Listrik)
    Mulai

    Rp11.999.900

    Mitsubishi Electric Geared Motor GM-SF Series Flange Mounting Without Brake (Motor Listrik)
    Deskripsi:
    Excellent inverter drive characteristicsA wide constant torque range is achieved with standard products when combined with Mitsubishi inverters.A full range of V/F constant torque motors (0.4 to 2.2 kW).Small size and light weightThe use of an aluminum frame motor and structural analysis has made it possible to achieve a small and lightweight design.Low noise and low vibrationLow noise is achieved by using special precision machining or RGC machining for the first gear and a polished finish for the second gear.The use of a brake cover and optimization of the brake cap reduces impact noise during braking.The motor is dynamically balanced to achieve low vibration.Attribute :Installation location : Indoors (free from corrosive gases, oil mist, flammable gases, dust, etc.)Altitude (m) : Below 1000m above sea levelVibration (m/ s2 ) : Constant 4.9, instantaneous 9.8 or lessDimension LC(mm) : 145Dimensions LZ(mm) : 10Ambient temperature (℃) : -15 to +40 (no freezing)Number of poles(P) : 4
    atribut:
    • Output (kW): 0.4
    • Power Supply: Three-phase
    • Voltage (V): 200/200/220
    • Reduction Ratio: 3
    • Frequency (Hz): 50/60/60
    • Shaft Shape: Shaft with key groove
    • Ambient Humidity (%RH): 90% RH or less
    • Brake: No Brakes
    • Brake availability: None
    • Dimension C (mm): 80
    • Dimension S (mm): 19
    • How to start: Direct insertion
    • Motor Type: Geared motor
    • Mounting Method: Flange Mounting
    • Output Shaft Speed at 50/60Hz (rpm): 500/600
    • Protective Structure: Indoor type (equivalent to IP44)
    • Rating: Continuous
    • Rotation Speed at 50/60Hz (rpm): 500/600
    • Safety Ratio: 1
    • usage environment: Indoor
  7. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  8. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  9. ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
  10. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  11. TECO Electric Motor Flange Mounted 3 Phase B5 2 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.799.900

    TECO Electric Motor Flange Mounted 3 Phase B5 2 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 2
  12. Mitsubishi Electric Motor Super Line Premium Series SF-PR
    Mulai

    Rp12.999.900

    Mitsubishi Electric Motor Super Line Premium Series SF-PR
    atribut:
    • Number of Poles: 4P
    • Voltage (V): 200/200/220/230(50/60/60/60Hz)
  13. TECO Electric Motor Flange Mounted B5 6 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp4.899.900

    TECO Electric Motor Flange Mounted B5 6 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 6
  14. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  15. Mitsubishi Electric Geared Motor (Motor Listrik)
    Mulai

    Rp7.999.900

    Mitsubishi Electric Geared Motor (Motor Listrik)
    Deskripsi:
    The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.
    atribut:
    • Frequency (Hz): 50/60/60
    • Power Supply: Three-phase
  16. Mitsubishi Mstar End Mill 2-Flute (Mata Pahat Frais)
    39%
    Mulai

    Rp219.900

    Mitsubishi Mstar End Mill 2-Flute (Mata Pahat Frais)
    atribut:
    • Surface Treatment: (Al, Ti) N Coating (MS)
    • Twisting Angle: 30°
  17. Mitsubishi Four-Flute Super Square End Mill (Mata Pahat Frais Persegi)
    35%
    Mulai

    Rp649.900

    Mitsubishi Four-Flute Super Square End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: (Al, Ti) N Coating (MS)
Daftar Harga motor 3 phase 75 kw Terbaru October 2026
Mitsubishi Motor Three-Phase (Dinamo Motor Listrik)Rp14.999.900
Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium Series SF-PR (Dinamo Motor Listrik)Rp7.899.900
Nissei Gearmotor G3 Series (Motor Listrik)Rp11.999.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Mitsubishi Electric Three Phase Induction Motors Vertical TypeRp3.499.900
Mitsubishi Electric Geared Motor GM-SF Series Flange Mounting Without Brake (Motor Listrik)Rp11.999.900
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Rp3.399.900
ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)Rp3.899.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)